3/4 FIP x 3/4 in. FIP Tee Handle Gas Ball Valve
PF9280 Series 3/4 FIP x 3/4 in. FIP Tee Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- 100% electronically tested in open and closed position at 80 psi
- Gas ball valve unibody design
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.44
- Clean Bagged:
- No
- Collection:
- PF9280 Series
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- IAPMO Listed -:
- No
- Length:
- 2-9/25 in
- Material:
- Brass
- NSF Certified:
- No
- Recommended Valve Application:
- Residential
- UL Listed:
- UL 125/UL 842
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve