3/8 in. Brass FIPT Lever Handle Gas Ball Valve

You last purchased this on
 
PROFLO®

PF9280 Series 3/8 in. Brass FIPT Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF9280 Series 3/8 in. Brass FIPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #PF9280C
  • Item #1424006
  • Manufacturer Part #9280C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 piece brass valve
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gas/air mixtures
  • End Connection: FIP
  • Lever handle
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15, ANSI B 1.20.1
ASME:
ASME B16.33, ASME B16.38
Collection:
PF9280 Series
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Faucet Connection Size:
3/8 in
Handle Type:
Lever
Height:
1-3/50 in
Length:
1-69/100 in
MA Approved -:
Yes
Material:
Brass, Plastic
Material Type:
PTFE
Maximum Temperature:
150
Pressure - Maximum:
80 psi
Recommended Valve Application:
Gas
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
WaterSense Labeled:
No
Width:
1-69/100 in