1/2 in. Brass FIPT x Flare Lever Handle Gas Ball Valve

You last purchased this on
 
PROFLO®

PF9281 1/2 in. Brass FIPT x Flare Lever Handle Gas Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF9281 1/2 in. Brass FIPT x Flare Lever Handle Gas Ball Valve

  • Fast #
  • Part #PF9281FDD
  • Item #1424005
  • Manufacturer Part #9281FDD
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 piece brass valve
  • Suitable for natural, manufactured, mixed liquefied petroleum, L.P. gauges/air mixtures
  • End Connection: FIP x OD Flare
  • Lever Handle
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B16.44
Collection:
PF9281
End Connection 1:
FIPT
End Connection 2:
Flare
End Connections:
FIPT x Flare
Faucet Connection Size:
1/2 in
Handle Type:
Lever
Height:
1-7/50 in
Length:
2-17/50 in
MA Approved -:
Yes
Material:
Brass, Plastic
Material Type:
PTFE
Recommended Valve Application:
Gas
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
WaterSense Labeled:
No