1/2 in. Plastic Full Port Solvent Weld Ball Valve
PFCBVN Series 1/2 in. Plastic Full Port Solvent Weld Ball Valve
-
Pick Up: 9 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: Solvent Weld
- Valve Length: 2.701 in.
- 1/2 in. cpvc ball valve
- ANSI 61 Annex G
- Recommended Application: Hot & cold water
- NSF 61 Annex G
- Valve Pressure Class: 100#
- Maximum Temperature: 194 degrees (F)
- Not for use with compressed air or gases
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- Clean Bagged:
- No
- Collection:
- PFCBVN Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- Handle Type:
- T-handle
- IAPMO Listed -:
- No
- Length:
- 2-17/25 in
- MA Approved -:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 194
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Gas, Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve