1-1/2 x 12 in. Brass Solder Extension Tube
500 Series 1-1/2 x 12 in. Brass Solder Extension Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Solder
- Constructed from 17 gauge brass
- Length: 12 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Collection:
- 500 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Solder
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Extension Tube
- WaterSense Labeled:
- No