1-1/2 x 12 in. Plastic Slip Joint Extension Tube
600 Series 1-1/2 x 12 in. Plastic Slip Joint Extension Tube
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Constructed from PVC
- Length: 12 in
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Application:
- Residential
- Collection:
- 600 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene, PVC
- Product Type:
- Extension Tube
- WaterSense Labeled:
- No