1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste with Baffle

You last purchased this on
 
PROFLO®

PFEWP100 Series 1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste with Baffle

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFEWP100 Series 1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste with Baffle

  • Fast #
  • Part #PFEWP100
  • Item #2193312
  • Manufacturer Part #12516W
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Constructed from PVC
  • Length: 16 in
  • Requires Certification

Specifications

Application:
Residential
Branch Size:
6-1/2 in
Collection:
PFEWP100 Series
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed -:
Yes
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
End Outlet Waste
WaterSense Labeled:
No