1-1/2 in. Brass J-Trap, 17 Gauge

You last purchased this on
 
PROFLO®

PFJBB Series 1-1/2 in. Brass J-Trap, 17 Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFJBB Series 1-1/2 in. Brass J-Trap, 17 Gauge

  • Fast #
  • Part #PFJBB400
  • Item #5072623
  • Manufacturer Part #PFJBB400
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Brass construction
  • Includes nuts and poly and TPR washers
  • Connection: Slip Joint
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Cleanout:
No
Collection:
PFJBB Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
IAPMO Listed -:
No
Trap Material:
Brass
Trap Size:
1-1/2 in
WaterSense Labeled:
No