PROFLO®

PFJBB Series 1-1/2 in. Brass J-Trap

Part #PFJBB401  |  Item #5072624  |  Manufacturer Part #PFJBB401

$ 11.97 EACH

Trap Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  25
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

Documents

Specifications

Cleanout: No

Collection: PFJBB Series

Color Finish: Unfinished

Color Finish Category: Neutrals

Connection Type: Slip-Joint

Gauge: 17

IAPMO Listed: No

Trap Material: Brass

Trap Size: 1-1/2 in

Type: PFJBB401