PFJBB Series 1-1/4 in. Brass J-Trap

Part #PFJBB100  |  Item #5072616  |  Manufacturer Part #PFJBB100

$ 12.20 EACH

Trap Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Connection: Slip Joint
  • Brass construction
  • Includes nuts and poly and TPR washers
  • Chrome plated

Documents

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Cleanout: No

Collection: PFJBB Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Connection Type: Slip-Joint

Gauge: 17

IAPMO Listed: No

Trap Material: Brass

Trap Size: 1-1/4 in

WaterSense Labeled: No