2-1/2 in. PVC Schedule 80 Union with EPDM O-Ring

You last purchased this on
 
PROFLO®

PFP80SU Series 2-1/2 in. PVC Schedule 80 Union with EPDM O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFP80SU Series 2-1/2 in. PVC Schedule 80 Union with EPDM O-Ring

  • Fast #
  • Part #PFP80SUNL
  • Item #7856105
  • Manufacturer Part #PFP80SUNL
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fits SCH 40 and SCH 80 pipe
  • Solvent weld connection
  • PVC construction with EPDM O-rings
  • IAPMO listed
  • NSF 61
  • Max Pressure: 150 psi @ 73.4°F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 14, ANSI Standard 61
Clean Bagged:
No
Collection:
PFP80SU Series
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
Slip
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Union
Height:
5-51/100 in
IAPMO Listed -:
Yes
Length:
4-49/100 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61, NSF 14, NSF Standard 61
NSF Certified:
Yes
Pressure - High:
150
Schedule Class:
80
WaterSense Labeled:
No