3 in. PVC Schedule 80 Union with EPDM O-Ring
PFP80SU Series 3 in. PVC Schedule 80 Union with EPDM O-Ring
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fits SCH 40 and SCH 80 pipe
- Solvent weld connection
- PVC construction with EPDM O-rings
- IAPMO listed
- NSF 61
- Max Pressure: 150 psi @ 73.4°F
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 14, ANSI Standard 61
- Clean Bagged:
- No
- Collection:
- PFP80SU Series
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Union
- Height:
- 6-21/50 in
- IAPMO Listed -:
- Yes
- Length:
- 4-24/25 in
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61, NSF 14, NSF Standard 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Schedule Class:
- 80
- WaterSense Labeled:
- No