1 in. PVC Solvent Weld Check Valve
This product has been replaced by
Manufacturer Part #PFPCVNG
PFPCV 1 in. PVC Solvent Weld Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Test pressure 225 psi, working pressure 100 psi
- 2 Psi minimum flow
- Solvent weld with EPDM seals and stainless steel spring
- Not for use with hot water system
- Do not service or test compressed air or gas
Specifications
- Collection:
- PFPCV
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Length:
- 5-6/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 225#
- Valve Body Material:
- PVC
- Valve Seat Material:
- PVC
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve