PROFLO® PFPCV PVC Solvent Weld Check Valve

PFPCV

Valve Size

Starting at $10.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Minimum flow: 2 psi
  • Operating pressure: 150 psi
  • PVC construction
  • PVC with EPDM seals and stainless steel spring
  • Solvent weld connection
  • Spring Loaded

SPECIFICATIONS

Collection
PFPCV
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Material
Plastic
Material Type
PVC
Pressure Class
225#
Valve Size
3/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday