PROFLO®

PFPSBV Series 2-1/2 in. PVC Reduced Port Solvent Weld Ball Valve

Part #PFPSBVL  |  Manufacturer Part #P200SL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solvent weld connection
  • Reduced port valve opening
  • For use with hot or cold water
  • Low flow loss
  • Copper tub size
  • PTFE seats
  • EPDM O-rings
  • CPVC construction
  • Operating temperature: 150 PSI at 73.2°F

Specifications

Collection: PFPSBV Series

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

Type: PFPSBVL

Valve Body Style: 2 piece

Valve Operator: T-Handle

Valve Port Opening: Reduced Port

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Ball Valve