PROFLO®

PFPSBV Series 3 in. PVC Reduced Port Solvent Weld Ball Valve

Part #PFPSBVM  |  Manufacturer Part #P200SM

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC body and nuts with rubber gaskets
  • For cold water use only
  • Pipe ends must be restrained
  • Iron pipe size
  • Operating pressure: 125 psi
  • Pressure rated for 150 psi at 73.4° F

Specifications

Collection: PFPSBV Series

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

Type: PFPSBVM

Valve Body Style: 2 piece

Valve Operator: T-Handle

Valve Port Opening: Reduced Port

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Ball Valve