3/8 in. Brass Threaded Gate Valve
PFT300 3/8 in. Brass Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-rising stem
- Brass construction
- Solid wedge disc
- ASTM A-48;ASTM B-16;ASTM B-209;ASTM B-584
- NSF 61
- Max Temperature: 180°F
- Max Operating Pressure: 200 psi WOG
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-584 C85700
- Collection:
- PFT300
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Cast Iron
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-16/50 in
- Material:
- Brass, Cast Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No