1-1/2 x 8 in. Plastic Flanged Tailpiece
100 Series 1-1/2 x 8 in. Plastic Flanged Tailpiece
-
Pick Up: 100 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Constructed from PVC
- Length: 8 in
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Application:
- Residential
- Collection:
- 100 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tailpiece
- WaterSense Labeled:
- No