1-1/2 x 11-1/2 Brass Slip Joint Waste Arm
PFWAB Series 1-1/2 x 11-1/2 Brass Slip Joint Waste Arm
Frequently Purchased Together
Product Details
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Constructed from 20 gauge brass
- Length: 11-1/2 in
Documents
Specifications
- Application:
- Residential
- Collection:
- PFWAB Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Brass
- Product Type:
- Waste Arm
- WaterSense Labeled:
- No