PROFLO®

PFWBB Series 1-1/4 x 15 in. Wall Bend Tube

Part #PFWBB102  |  Item #5072629  |  Manufacturer Part #PFWBB102

$ 14.85 EACH

Fitting Sizes:

1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  25
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

Documents

Specifications

Collection: PFWBB Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Gauge: 17

IAPMO Listed: No

Length: 15 in

Material: Brass

Product Type: Bend

Type: PFWBB102