3/4 in. FPT Area Wall Faucet in Rough Chrome
PFWF Series 3/4 in. FPT Area Wall Faucet in Rough Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 36-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Anti-siphon
- Max Pressure: 125 psi
- Brass body
- Max Temperature: 120°F
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1011, ASSE 1011-2004e1
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B64.2-2011
- Collection:
- PFWF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- End Connection 1:
- NPT
- End Connection 2:
- MGHT
- End Connections:
- NPT x MGHT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Hand Wheel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- WaterSense Labeled:
- No