PROFLO® PFWO200 Series 16 in. Brass Trip Lever Drain in Oil Rubbed Bronze

PFWO215

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Swing type brass disc and integral seat
  • Cast brass construction
  • 125 WSP, 200 WOG

SPECIFICATIONS

Collection
PFWO200 Series
Connecting Pipe
Rigid
Drain Body Material
Brass
Gauge
17
Type
PFWO215

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday