3/8 x 7/8 x 20 in. Stainless Steel Toilet Flexible Water Connector

You last purchased this on
 
PROFLO®

PFX146 3/8 x 7/8 x 20 in. Stainless Steel Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFX146 3/8 x 7/8 x 20 in. Stainless Steel Toilet Flexible Water Connector

  • Fast #
  • Part #PFX146474
  • Item #2405302
  • Manufacturer Part #146474
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 31 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy duty sealing washers snap into place
  • Plastic ballcock nuts have wings for hand tightening only
  • Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
  • Working temperature: 40°F to 140°F
  • ASME A112.18.6-2009
  • CSA B125.6-09
  • Operating temperature: 40°F - 160°F
  • Max Pressure: 125 psi
  • Internal hose: Reinforced PVC
  • Working Pressure: Up to 125 psi maximum
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.6 2009, ASME A112.18.6-2017
Application:
Residential
CSA Certified:
CSA B125.6 2009, CSA B125.6-17, CSA 61-2020
Collection:
PFX146
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
MA Approved -:
Yes
Material Type:
304
NSF:
NSF 61-2020, NSF 372-2016
NSF Certified:
Yes
Origin:
Global
Outer Hose Material:
Braided Stainless
Pressure - High:
125
Temperature Range:
40 to 140 Deg F
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
cUPC Certified:
Yes