1/2 in. Brass Full Port F1807 400# Ball Valve
PFX462 Series 1/2 in. Brass Full Port F1807 400# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 120-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: PEX
- Valve Length: 2.952 in.
- 1/2 in. brass ball valve
- ANSI 372
- Recommended Application: Water, oil, gas
- NSF 372
- Valve Pressure Class: 400#
- Maximum Temperature: 212 degrees (F)
- Not for use at or below ground level
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI Z-1157-2014e1, ANSI 14-2010a, ANSI 372-2016
- ASTM:
- ASTM F-1807
- Clean Bagged:
- No
- Collection:
- PFX462 Series
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-41/79 in
- Material:
- Brass
- Maximum Temperature:
- 212
- Minimum Temperature:
- 4
- NSF:
- NSF 61, NSF 372, NSF 14, NSF 14-2010a, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve