PFXAF Premium Series 1 ft. Brass NPT x Hose Thread Yard Hydrant

Part #PFXAF7501  |  Item #4632172

$ 137.43 EACH
(Pricing is for 1 ft)

Depth of Trench

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lever control with variable flow
  • Heavy-duty solid no lead brass hose adapter
  • Pipe and rod are galvanized to prevent rust
  • Head and lever can be padlocked when not in use to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Automatic self-adjusting plunger
  • 1 in galvanized pipe and 7/16 in galvanized operating rod
  • Frost proof yard hydrant
  • Lead-Free
  • Made in USA

Specifications

Collection: PFXAF Premium Series

Color Finish: Galvanized

Color Finish Category: Greys

Depth: 12 in

Depth of Trench: 1 ft

End Connection 1: FIP

End Connection 2: FHT

End Connections: FIP x FHT

Flow Rate: 40 gpm

Length: 45-1/2 in

Material: [Brass, Stainless Steel]

Maximum Pressure: 100 psi

Type: PFXAF7501

Valve Operator: Lever Handle

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant