6 ft. Brass NPT x Hose Thread Yard Hydrant
PFXAF Premium Series 6 ft. Brass NPT x Hose Thread Yard Hydrant
Product Details
- Heavy-duty solid no lead brass hose adapter
- Pipe and rod are galvanized to prevent rust
- Lever control with variable flow
- Frost proof yard hydrant
- Automatic self-adjusting plunger
- 1 in galvanized pipe and 7/16 in galvanized operating rod
- Drains below the frost line once hydrant is shut off
- Head and lever can be padlocked when not in use to prevent unauthorized use
- Made in USA
- Lead-Free
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Collection:
- PFXAF Premium Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Depth:
- 72 in
- Depth of Trench:
- 6 ft
- End Connection 1:
- FIPS
- End Connection 2:
- FGHT
- End Connections:
- FIPS x FGHT
- Flow Rate:
- 40 gpm
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 105-1/2 in
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 100 psi
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Frost Proof Yard Hydrant
- WaterSense Labeled:
- No