PROFLO®
PFXAF Premium Series 7 ft. Brass NPT x Hose Thread Yard Hydrant
Part #PFXAF7507 | Item #4632178
Depth of Trench
Product Details
- Lever control with variable flow
- Heavy-duty solid no lead brass hose adapter
- Pipe and rod are galvanized to prevent rust
- Head and lever can be padlocked when not in use to prevent unauthorized use
- Drains below the frost line once hydrant is shut off
- Automatic self-adjusting plunger
- 1 in galvanized pipe and 7/16 in galvanized operating rod
- Frost proof yard hydrant
- Lead-Free
- Made in USA
Documents
Specifications
Collection: PFXAF Premium Series
Color Finish: Galvanized
Color Finish Category: Greys
Depth: 84 in
Depth of Trench: 7 ft
End Connection 1: FIP
End Connection 2: FHT
End Connections: FIP x FHT
Flow Rate: 40 gpm
Length: 117-1/2 in
Material: [Brass, Stainless Steel]
Maximum Pressure: 100 psi
Valve Operator: Lever Handle
Valve Size: 3/4 in
Valve Type: Frost Proof Yard Hydrant