PFXC Series 18 x 3/4 in. Water Heater Connector

Part #PFXCHFU18N  |  Item #4777760  |  Manufacturer Part #PFXCHFU18N

$ 17.32 EACH

Length:

18 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max Pressure: 125 psi
  • Max Temperature: 180°F
  • Working Temperature: 40°F – 160°F
  • IAPMO listed
  • Confirms to ASME A112.18.6
  • NSF 61 compliant
  • AB 1953 compliant

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: PFXC Series

End Connection 1: FIP

End Connection 2: Push On

End Connections: FIP x Push On

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18 in

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 180

Rigid: No

Type: PFXCHFU18N