PFXC Series 24 x 3/4 in. FIP x Sweat Corrugated Flexible Water Heater Connector

Part #PFXCHFW24NA  |  Item #5055510  |  Manufacturer Part #PFXCHFW24NA

$ 9.96 EACH
(Pricing is for 24 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max Pressure: 125 psi
  • Max Temperature: 180°F
  • Working Temperature: 40°F – 160°F

Lead Law Compliant

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: PFXC Series

End Connection 1: FIP

End Connection 2: Sweat

End Connections: FIP x Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 24 in

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 180

Rigid: No

Type: PFXCHFW24NA