3/4 in. C x MIP Dielectric Union
PFXCCMS Series 3/4 in. C x MIP Dielectric Union
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes EPDM washer and nylon fiber sleeve
- Max Pressure: 250 psi @ 180°F
- Prevents electrolysis or galvanic action when connecting dissimilar materials
- ANSI B1.20.1;ANSI B16.22;ANSI 61
- NSF 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASSE Standards:
- ASSE 1079-2012
- Collection:
- PFXCCMS Series
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/10 in
- Material:
- Dielectric
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Rigid:
- Yes
- WaterSense Labeled:
- No