PROFLO®
PFXEM Series 10 ft. Brass FIP x FHT Frostproof Yard Hydrant
Part #PFXEM7510 | Item #4632170
$
163.93
EACH
(Pricing is for 10 ft)
Depth of Trench
Product Details
- End Connections: 3/4" FIP inlet x 3/4" FHT outlet
- Length: 28" plus bury depth
- Lever control with variable flow
- Solid brass hose adapter
- 1" galvanized rustproof pipe
- Can be padlocked to prevent unauthorized use
- Drains below the frost line once hydrant is shut off
- Frostproof
Documents
Specifications
Collection: PFXEM Series
Depth of Trench: 10 ft
End Connection 1: FIP
End Connection 2: FHT
End Connections: FIP x FHT
Flow Rate: 36 gpm
Length: 28 in
Material: Brass
Valve Size: 3/4 in
Valve Type: Frost Proof Yard Hydrant