PROFLO®
PFXEM Series 6 ft. Brass FIP x FHT Frostproof Yard Hydrant
Part #PFXEM7506 | Item #4632168 | Manufacturer Part #PFXEM7506
Depth of Trench
Product Details
- Lever control with variable flow
- Heavy-duty solid no lead brass hose adapter
- Pipe and rod are galvanized to prevent rust
- Head and lever can be padlocked when not in use to prevent unauthorized use
- Steel and molded rubber plunger made of self-lubricating material
- 1 in galvanized pipe
- Bury Freezeless Yard hydrant
- Frost proof yard hydrant
- Lead-Free
- Made in USA
Documents
Specifications
Collection: PFXEM Series
Color Finish: Galvanized
Color Finish Category: Greys
Depth: 72 in
Depth of Trench: 6 ft
End Connection 1: FIP
End Connection 2: FHT
End Connections: FIP x FHT
Fitting Type: Straight
Flow Rate: 36 gpm
Length: 99-1/2 in
Material: [Brass, Stainless Steel]
Maximum Pressure: 100 psi
Valve Operator: Lever Handle
Valve Size: 3/4 in
Valve Type: Frost Proof Yard Hydrant