PFXEM Series 8 ft. Brass FIP x FHT Frostproof Yard Hydrant

Part #PFXEM7508  |  Item #4632169

$ 147.58 EACH
(Pricing is for 8 ft)

Depth of Trench

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End Connections: 3/4" FIP inlet x 3/4" FHT outlet
  • Length: 28" plus bury depth
  • Lever control with variable flow
  • Solid brass hose adapter
  • 1" galvanized rustproof pipe
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof

Specifications

Collection: PFXEM Series

Depth of Trench: 8 ft

End Connection 1: FIP

End Connection 2: FHT

End Connections: FIP x FHT

Flow Rate: 36 gpm

Length: 28 in

Material: Brass

Valve Size: 3/4 in

Valve Type: Frost Proof Yard Hydrant