PROFLO® Plastic Access Panel

PF910710

Length

Starting at $21.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Door and frame can be painted or wallpapered
  • Includes 1-1/2" frame around door
  • Includes pull back tabs and locator holes for easy installation
  • Plastic construction
  • Removable door

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
6 in
Material
Plastic
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday