PROFLO® Plastic Closet Connector

PFPC7B

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
7/8 in
Fitting Size 2
3/8 in
Fitting Sizes
7/8 in x 3/8 in
IAPMO Listed
Yes
Length
12 in
Material
Plastic
Material Type
Polyester
Maximum Temperature
158
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday