PROFLO®

Plastic Round Closed Front Toilet Seat in Biscuit

Part #PFTSH1000BS

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closed front with cover
  • Top mount concealed hinge with slip resistant pads
  • Large, color matched bumpers
  • Solid plastic construction
  • Corrosion free hardware
  • Large, color matched bumpers
  • Corrosion free hardware

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Color Finish: Biscuit

Color Finish Category: Neutrals

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front