Plastic Spray Head in Chrome

You last purchased this on
 
PROFLO®

Plastic Spray Head in Chrome

This product requires certification to purchase.
You last purchased this on
 
PROFLO®

Plastic Spray Head in Chrome

  • Fast #
  • Part #OBPF63538502CP
  • Item #7014653
  • Manufacturer Part #OBPF63538502CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS
NSF Certified:
No