3/8 in. Plastic Stopper in Polished Chrome
PFWO900 Series 3/8 in. Plastic Stopper in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/8" post connection
- Plastic construction
- Toe tap design
- Color/Finish: Chrome
Specifications
- Application:
- Residential
- Collection:
- PFWO900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Stopper
- Material:
- Plastic
- WaterSense Labeled:
- No