PROFLO®

Plomosa 16 x 16 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel

Part #PFUC108A6  |  Manufacturer Part #PFUC108A6

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound absorption pads and coating to minimize vibration and sound and increase durability
  • Can be mounted for ADA installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.3M

ASME Specifications: ASME A112.19.3M

Application: Residential

Collection: Plomosa

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16 in x 16 in

Shape: Square

Sink Bowl Size: 14 in x 14 in x 6 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in