PROFLO®

Plomosa 2-Bowl Kitchen Sink in Stainless Steel

Part #PFUC208A  |  Manufacturer Part #PFUC208A

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Plomosa

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 31-1/4 in x 20-1/2 in

Shape: Rectangular

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in