PROFLO® Plomosa 31-7/16 x 20-7/16 in. 2-Bowl Kitchen Sink in Stainless Steel

PFUC908RA

Manufacturer Part #: PFUC907RA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Plomosa
IAPMO Listed
No
Number Of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Type
PFUC908RA

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday