60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
PROFLO®

Plus A Series 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Plus A Series 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #PFS6032RSKWH
  • Item #2150597
  • Manufacturer Part #S6032RSKPLUSWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Overall Dimensions: 59.75 in. (L) x 32 in. (W) x 19.75 in. (H)
  • Internal Basin Dimensions: 42 in. (L) x 18 in. (W)
  • Three Wall Alcove acrylic soaking bathtub
  • Overflow Height: 16.25 in.
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Drain connection measures 2.24 in. and is located on right-hand of tub
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1-95
ASME:
ASME A112.19.7M
Above Floor Rough:
No
Application:
Residential
Basin Length:
42 in
Basin Shape:
Rectangle
Basin Width:
18 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
45 gal
Collection:
Plus A Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
Yes
Number of Occupants:
1
Overall Height:
19-3/4 in
Overall Length:
59-3/4 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Round
Soaking Depth:
17-3/4 in
UL Listed:
Yes
cUPC Certified:
Yes