60 x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
This product has been replaced by
Manufacturer Part #PFW6036ALSKNWH
Plus A Series 60 x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight high-flow quarter-turn directional and volume adjustable color matched whirlpool jets
- Alcove installation
- Textured slip-resistant bottom
- Air activated on/off switch
- Features an integral skirt and integral tile flange
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 40 gal
- Collection:
- Plus A Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 19-3/4 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in x 19-3/4 in
- Volts:
- 115V
- Width:
- 36 in