60 x 42 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

You last purchased this on
 
PROFLO®

Plus A Series 60 x 42 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Plus A Series 60 x 42 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

  • Fast #
  • Part #PFW6042ARSKBS
  • Item #3874788
  • Manufacturer Part #PFW6042ARSKBS
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 60 in. (L) x 42 in. (W) x 19.75 in. (H)
  • Internal Basin Dimensions: 41 in. (L) x 28.5 in. (W)
  • Three Wall Alcove acrylic jetted (whirlpool) bathtub
  • Overflow Height: 16.25 in.
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Drain connection measures 2.24 in. and is located on right-hand of tub
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • 8 Whirlpool jets with blower placed on left-hand side
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996, ASME A112.19.7-2020
Above Floor Rough:
No
Application:
Residential
Basin Length:
41 in
Basin Shape:
Rectangle
Basin Width:
28-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12, CSA B45.10-2020
Capacity:
75 gal
Collection:
Plus A Series
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Control Type:
Electronic
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Horsepower:
1-1/2 hp
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
Yes
Number of Jets:
8
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19-3/4 in
Overall Length:
60 in
Overall Width:
42 in
Overflow Included:
Yes
Overflow Type:
Round
Pump Location:
Left
Size:
60 in x 42 in x 19-3/4 in
Soaking Depth:
16-1/4 in
UL Listed:
UL 27E7/UL 1795
Volts:
115V
WaterSense Labeled:
No
cUPC Certified:
Yes