PROFLO®

Plus A Series 72 x 42 in. Whirlpool Alcove Bathtub Right Drain in White

Part #PFW7242ARSKWH  |  Manufacturer Part #PFW7242ARSKWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, easy-care acrylic construction
  • Drop-in installation
  • Textured slip-resistant bottom
  • Six power jets
  • End drain
  • Prewired for simple plug-in installation
  • Air activated on/off switch

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: ANSI Z124.1 1995

ASME Specifications: ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996

Above Floor Rough: No

Application: Residential

Basin Length: 48 in

Basin Shape: Rectangle

Basin Width: 30 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CUPC Certified:

Capacity: 55 gal

Collection: Plus A Series

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Horsepower: 1-1/2 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 20-1/2 in

Overall Length: 72 in

Overall Width: 42 in

Overflow Type: Round

Pump Location: Left

Size: 72 in x 42 in

Soaking Depth: 16-1/4 in

UL Listed: UL 1975

Volts: 115V