Plus Series 66 x 36 in. Soaker Alcove Bathtub Right Drain in Biscuit

Part #PFS6636RSKBS  |  Item #2444497

$ 913.71 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Three Wall Alcove acrylic soaking bathtub
  • Overall Dimensions: 66 in. (L) x 36 in. (W) x 19.75 in. (H)
  • Internal Basin Dimensions: 42 in. (L) x 22.5 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located on right-hand of tub
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Overflow Height: 16.25 in.
  • PROFLO acrylic bathtubs carry a 5-year limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1 1995

ASME Specifications: [ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996]

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Rectangle

Basin Width: 22-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Capacity: 40 gal

Collection: Plus Series

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Right

GSA Approved: No

Height: 19-3/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Non-Slip Seat Surface: Yes

Number of Occupants: 1

Overall Height: 19-3/4 in

Overall Length: 66 in

Overall Width: 36 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 66 in x 36 in

UL Listed: UL 27E7

WaterSense Labeled: No

cUPC Certified: Yes