PROFLO®

Plus Series 66 x 36 in. Whirlpool Alcove Bathtub Right Drain in Biscuit

Part #PFW6636ARSKBS  |  Manufacturer Part #PFW6636ARSKBS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured slip-resistant bottom
  • Eight high-flow quarter-turn directional and volume adjustable color matched whirlpool jets
  • Alcove installation
  • Integral tile flange
  • Air activated on/off switch
  • Silent air induction for quiet operation

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: ANSI Z124.1 1995

ASME Specifications: [ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996]

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Rectangle

Basin Width: 22-1/2 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

Capacity: 40 gal

Collection: Plus Series

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: No

Drain Location: Right

GSA Approved: No

Horsepower: 1-1/2 hp

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 1

Overall Height: 19-3/4 in

Overall Length: 66 in

Overall Width: 36 in

Overflow Type: Round

Pump Location: Left

Size: 66 in x 36 in

UL Listed: UL 27E7

Volts: 115V

cUPC Certified: Yes