PROFLO® Poly Copper Tube Size 2-Hole Pipe Clamp

PF3

Fits Pipe Size

Starting at $0.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used with hydronic heating systems
  • Copper tube size
  • Design allows piping to be flush mounted to the wall and joists
  • Permits quick pipe cooling and reduces water noise
  • Polypropylene construction
  • Provide fast and easy installation and support for all types of piping

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday