PROFLO® 1 in. Poly Half Clamp With Barb Nail

PF3424

Manufacturer Part #: 34242

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use on SCH 40 pipe
  • Nail holes on all 4 sides for attachment at various angles and pipe runs
  • Maximum safe load of 50 lbs.
  • Maximum temperature rating 240° F
  • Nails included
  • ABS construction

SPECIFICATIONS

Fits Pipe Size
1 in
Type
PF34242

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday