Two Lever Handle Bar Faucet in Brushed Nickel

This product has been replaced by

Two Lever Handle Bar Faucet in Brushed Nickel
PROFLO® Two Handle Bar Faucet in Brushed Nickel
Manufacturer Part #PFWSC6897ZBN
You last purchased this on
 
PROFLO®

Portsmouth® Two Lever Handle Bar Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Two Lever Handle Bar Faucet in Brushed Nickel
PROFLO® Two Handle Bar Faucet in Brushed Nickel
Manufacturer Part #PFWSC6897ZBN
PROFLO®

Portsmouth® Two Lever Handle Bar Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC6890ZBN
  • Item #5164982
  • Manufacturer Part #PFWSC6890BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed of metal
  • Requires 3 holes for installation
  • 1.2 GPM flow rate
  • Operated with a ceramic disc valve
  • ADA Compliant
  • 1/2" NPSM connection
  • Designed to accommodate decks up to 1" thick
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Portsmouth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
3-5/8 in
Spout Type:
Gooseneck
WaterSense Labeled:
Yes